Beli depth caliper digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHAHE Digital Depth Caliper (Alat Ukur Kedalaman Digital)atribut:
- Accuracy (mm): ± 0.02
- Dimension L (mm): 233
- Measuring Range (mm) : 0-150
- Resolution (mm): 0.01
- Insize Digital Back Jaw Caliper (Jangka Sorong)Deskripsi:Digital calipers for centerline and hole-to-hole measurements have a standard beam and digital display, but in place of standard jaws, they have solid or adjustable jaws that consist of a rod with a conical point. The conical points will self-center into holes or bores, so the operator can accurately measure the centerline distance. Each jaw on a centerline caliper adjusts independently so operators can measure the centerline distance even on holes that are not located on the same plane.atribut:
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Display Type: Digital
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Material: Steel
- Mitutoyo Setting RingDeskripsi:For easy and accurate measurement of inside diameter
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong)Deskripsi:Usage:For measurement bertween holes.atribut:
- Minimum Displayed Amount (mm): 0.05
- Instrumental Error (mm): +/-0.08
- Depth bar (with and without): Not available
- Compatible Hole Diameter (mm): 1.9 - 16
- Measuring Range (mm) : 17-300 Upper / lower row 9-300
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- Vernier Dimension (mm): 50
- KANON Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For the measurement of ground workpieces. For pita measurement, outside measurement, inside measurement, and depth measurement.
- KENTA Offset Centerline Vernier Caliper (Jangka Sorong)Deskripsi:- Measure hole center distance in the same or offset planes.- Stain chrome plated reading surface.atribut:
- Material: Stainlesssteel.
- Graduation (mm): 0.02
- Insize Digital Caliper Long Jaw (Jangka Sorong)Deskripsi:- Resolution : 0.01mm/0.0005"; - Data Output' - Made of stainless steel
- Niigata Seiki (SK) Digital Gap Caliper (Jangka Sorong)atribut:
- Range (mm): -13 to +16
- Minimum Reading (mm): 0.01
- Tolerance (mm): ±0.03
- Base Structure: Flat
- Probes: Stainless Steel Point : SR 0.5 mm
- Arm: Straight (Probe Operation Range approx.22mm)
- SHAHE Digital MicrometerDeskripsi:SHAHE MicrometerMengukur dimensi pada benda kecil dengan tingkat ketelitian yang tinggi!Tersedianya layar digital memberikan kemudahan pada pembacaan hasil sehingga mengurangi kemungkinan human error.atribut:
- Accuracy (mm): ± 0.003
- Measuring Force (N): 5 - 10
- Power Supply: 3V CR2032 Battery
- Resolution (mm): 0.001
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE magnetic induction type linear encoder
- Battery Life: Approx. 5 years under normal use
- IP Rating: IP67
- Range (mm): 0-200
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-P20
- Optional Accessories: 05CZA624, 05CZA625, 959143
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- REDRAGON Wireless Mechanical Keyboard Gaming DeimosDeskripsi:Redragon K599 Wireless / Wired Mechanical Gaming Keyboard up to 60 hours battery life with LED off and 30 hours with LED on, easily switch between wired and wireless mode by plugging in the USB cableSmall Compact Mechanical Gaming Keyboard Tenkeyless TKL with Custom Dustproof Switches (Cherry Red equivalent) Linear quiet click sound, fast action with minimal resistance without a tactile bump feel, for ultimate PC gaming performanceRGB Backlit Mechanical Gaming Keyboard 18 different preset RGB lighting modes plus 1 User programable mode 9 different colors 6 backlight brightness levels, breathing speed Precision engineered keycaps offering crystal clear uniform backlightingAnti Ghosting, ALL 70 keys are conflict free n-Key Rollover for ultimate Gaming performance, Non-Slip Ergonomic, splash-proof Design with adjustable typing angle, WIN Key can be disabledPC Gaming Keyboard Compatibility Windows 10, 8, 7, Vista, XP, Limited Mac OS keyboard support. Works well with all major Computers Brands and Gaming PCs, Xbox, PS4 and othersatribut:
- Compatibility: Windows 10, 8, 7, Vista, XP, Limited Mac OS keyboard support
- Mitutoyo Tire Depth GageDeskripsi:The Mitutoyo ABSOLUTE digital tire tread depth gage measures tire tread depth with high accuracy. Its size and light weight makes the gage easy to use. The gage scale, blade and measuring rod is constructed of hardened stainless steel for added durability. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- SPC Output: Yes
- Technology: Digimatic
- Dasqua Digital Depth Caliper (Alat Ukur Kedalaman Digital)Deskripsi:Used to measure step and depthMade of solid stainless steel, widened and thickenedStrictly made in accordance with DIN862Hardened, ground and lapped measuring surfaces for longer service lifeatribut:
- Resolution (mm): 0.01
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- SHAHE Stainless Digital Caliper Bluetooth Wireless (Jangka Sorong)Deskripsi:-Versi upgrade dari SHAHE basic digital caliper dengan fitur tambahan wireless connection. Bisa dikonek ke HP ataupun PC dan transfer data hasil pengukuran ke device yang terkonek. Praktis dan akurat!-App yang digunakan untuk wireless bisa untuk Android dan Apple. Aplikasi yang perlu didownload diberikan di manual dengan berupa QR code.-Bluetooth Connection-Wireless data outputatribut:
- Capacitive Grid Transducer: Glass Fixed Grid
- Display: LCD
- Material: Stainless Steel
- Power Supply: 3v CR2032 Lithium Battery
- Protection : IP54
- Resolution (mm): 0.01 (0.0005inch)
Daftar Harga depth caliper digital Terbaru October 2026
| SHAHE Digital Depth Caliper (Alat Ukur Kedalaman Digital) | Rp1.199.900 |
| Insize Digital Back Jaw Caliper (Jangka Sorong) | Rp8.699.900 |
| Mitutoyo Setting Ring | Rp1.499.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong) | Rp10.999.900 |
| KANON Digital Pita Caliper (Jangka Sorong) | Rp999.900 |
| KENTA Offset Centerline Vernier Caliper (Jangka Sorong) | Rp12.999.900 |
| Insize Digital Caliper Long Jaw (Jangka Sorong) | Rp2.999.900 |
| Niigata Seiki (SK) Digital Gap Caliper (Jangka Sorong) | Rp4.299.900 |
| SHAHE Digital Micrometer | Rp1.199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/aeP111171374-1.jpg)
/Insize%20Digital%20Back%20Jaw%20Caliper%20(Jangka%20Sorong)/iiP105873666-5.jpg)

/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/P102030103-1.jpg)
/KANON%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030141-1.jpg)
/5kP106010200-1.jpg)
/Insize%20Digital%20Caliper%20Long%20Jaw%20(Jangka%20Sorong)/7tP106622281-1.jpg)
%20Digital%20Gap%20Caliper%20(Jangka%20Sorong)/bgP109197412-1.jpg)


/gvP106110607-2.jpg)
/r0P102120972-3.jpg)



/1iP109995054-1.jpg)
/aeP101000374-4.jpg)
/SHAHE%20Stainless%20Digital%20Caliper%20Bluetooth%20Wireless%20(Jangka%20Sorong)/clP111171453-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)